Shop All Insect Killers
This Product is Discontinued
Black Flag
Roach and Ant Killer, 17.5 oz., Aerosol (Discontinued)
Mfr # HG-11066
Zoro # G0071270
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Indoor Only
- Form Aerosol Spray
- Size 17.5 oz
- Targeted Insects Ants, Roaches
- Insect Group Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Flag
- MFR # HG-11066
- Zoro # G0071270
- UPC # 891549110660
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 17.5 oz |
Details
Item | Roach and Ant Killer |
Indoor/Outdoor Usage | Indoor Only |
Form | Aerosol Spray |
Targeted Insects | Ants, Roaches |
Insect Group | Crawling |
Insect Control Type | Kills |
Active Ingredients | Lambda Cyhalothrin |
Dilution Ratio | Ready to Use |
DEET Concentration | DEET-Free |
Container Type | Trigger Spray Bottle |
Description
Roach and Ant Killer, Targeted Insects Ants, Roaches, Active Ingredients Lambda Cyhalothrin, DEET Concentration DEET-Free, Container Type Trigger Spray Bottle, Form Aerosol Spray, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.