Shop All Insect Killers
This Product is Discontinued
Black Flag
1.33 gal. Liquid Spray Indoor/Outdoor Insect Killer (Discontinued)
Mfr # HG-11102
Zoro # G4017828
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Liquid Spray
- Size 1.33 gal
- Targeted Insects Ants, Centipedes, Crickets, Roaches, Silverfish, Spiders
- Insect Group Flying and Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Flag
- MFR # HG-11102
- Zoro # G4017828
- UPC # 891549111025
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 1.33 gal |
Details
Item | Insect Killer |
Indoor/Outdoor Usage | Indoor/Outdoor |
Form | Liquid Spray |
Targeted Insects | Ants, Centipedes, Crickets, Roaches, Silverfish, Spiders |
Insect Group | Flying and Crawling |
Insect Control Type | Kills |
Active Ingredients | Cypermethrin |
Standards | EPA Registered |
DEET Concentration | DEET-Free |
Type | Insect Killer |
Dilution Ratio | Ready to Use |
Description
Insect Killer, Targeted Insects Ants, Centipedes, Crickets, Roaches, Silverfish, Spiders, Active Ingredients Cypermethrin, DEET Concentration DEET-Free, Form Liquid Spray, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Standards EPA Registered
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.