Shop All Secondary Spill Containment
Black Diamond
TracMat, 60inL x 3inW x 1/4inH, (2) Mats
Mfr # BD-1260-TM
Zoro # G2203741
original price:
$687.72
10% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$617.99
Free 30-Day Returns
Key Features
- Color Black
- For Use With Black Diamond Economy Spill Pad
- Includes (2) Mats
- Material Textured LLDPE
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Diamond
- MFR # BD-1260-TM
- Zoro # G2203741
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 3 in |
Length | 60 in |
Height | 1/4 in |
For Use With Berm Length | 60 ft |
Mat Length | 60 ft |
Mat Dimensions | 60 ft x 3 ft |
Mat Width | 3 ft |
Details
Item | TracMat |
Color | Black |
For Use With | Black Diamond Economy Spill Pad |
Includes | (2) Mats |
Material | Textured LLDPE |
Manufacturer Warranty | 1 yr |
Product Weight | 240 lb |
Indoor/Outdoor Use | Outdoor |
Number of Traction Mats | 2 |
Components Included | (2) 60 ft x 3 ft Traction Mats |
Description
TracMat, Color Black, Components Included (2) 60 ft x 3 ft Traction Mats, For Use With Berm Length 60 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 60 ft x 3 ft, Mat Length 60 ft, Mat Width 3 ft, Material Textured LLDPE, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 240 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- ZORO SELECT Rocker Lug Cap w/Chain, FNPSH, 1-1/2 In (6AKE0)
- DMM 4.2" Length, Aluminum, Silver/Green (33166)
- ZORO SELECT Reflective Marking Tape, Arrow, 3In L, PK50 (8ADC7)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND Spill Pallet, 40 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5116-BD)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BD)
- Black Diamond Spill Control Supplies