Shop All Secondary Spill Containment
Black Diamond
TracMat, 5inL x 3inW x 1/4inH, (2) Mats
Mfr # BD-55-TM
Zoro # G9371546
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Black Diamond Economy Spill Pad
- Length 5 in
- Width 3 in
- Includes (2) Mats
- Material Textured LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-55-TM
- Zoro # G9371546
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 5 in |
Width | 3 in |
Height | 1/4 in |
Mat Length | 5 ft |
Mat Dimensions | 5 ft x 3 ft |
Mat Width | 3 ft |
For Use With Berm Length | 5 ft |
Details
For Use With | Black Diamond Economy Spill Pad |
Item | TracMat |
Includes | (2) Mats |
Material | Textured LLDPE |
Color | Black |
Product Weight | 22 lb |
Components Included | (2) 5 ft x 3 ft Traction Mats |
Manufacturer Warranty | 1 yr |
Number of Traction Mats | 2 |
Indoor/Outdoor Use | Outdoor |
Description
TracMat, Color Black, Components Included (2) 5 ft x 3 ft Traction Mats, For Use With Berm Length 5 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 5 ft x 3 ft, Mat Length 5 ft, Mat Width 3 ft, Material Textured LLDPE, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 22 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hazardous Materials Classification Sign, 11 Height, 8 Width (HMC8R)
- KIDDE Plug In Carbon Monoxide (900-0076-01)
- ANSELL Sleeve, Cane Mesh, Black, Sz 8, PR (59-801)
- BRADY NFPA Acetone Danger Label, 5"H x 5" W, PK25 (26116LS)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1148)
- Black Diamond Spill Control Supplies