Shop All Secondary Spill Containment
Black Diamond
TracMat, 4inL x 3inW x 1/4inH, (2) Mats
Mfr # BD-44-TM
Zoro # G9371537
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Textured LLDPE
- Height 1/4 in
- Width 3 in
- Includes (2) Mats
- For Use With Black Diamond Economy Spill Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-44-TM
- Zoro # G9371537
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 1/4 in |
Width | 3 in |
Length | 4 in |
Mat Width | 3 ft |
Mat Dimensions | 4 ft x 3 ft |
For Use With Berm Length | 4 ft |
Mat Length | 4 ft |
Details
Item | TracMat |
Material | Textured LLDPE |
Includes | (2) Mats |
For Use With | Black Diamond Economy Spill Pad |
Color | Black |
Indoor/Outdoor Use | Outdoor |
Number of Traction Mats | 2 |
Product Weight | 20 lb |
Manufacturer Warranty | 1 yr |
Components Included | (2) 4 ft x 3 ft Traction Mats |
Description
TracMat, Color Black, Components Included (2) 4 ft x 3 ft Traction Mats, For Use With Berm Length 4 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 4 ft x 3 ft, Mat Length 4 ft, Mat Width 3 ft, Material Textured LLDPE, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Helmet PE 10 H SmartGuard, Grey (536504601)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC5 (3YTC5)
- REFRIGIWEAR Coverall Suit With Hood Sage Medium (0381RSAGMED)
- GLOVE GUARD 1950 Dual Large End clip, Lime Green (1950LG)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- BLACK DIAMOND Spill Pallet, 40 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5116-BD)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1144)
- Black Diamond Spill Control Supplies