Shop All Secondary Spill Containment
Black Diamond
TracMat, 40inL x 3inW x 1/4inH, (2) Mats
Mfr # BD-1240-TM
Zoro # G2203769
product price: $446.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$446.99
Free 30-Day Returns
Key Features
- Height 1/4 in
- Includes (2) Mats
- Length 40 in
- Material Textured LLDPE
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-1240-TM
- Zoro # G2203769
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 1/4 in |
Length | 40 in |
Width | 3 in |
For Use With Berm Length | 40 ft |
Mat Width | 3 ft |
Mat Dimensions | 40 ft x 3 ft |
Mat Length | 40 ft |
Details
Includes | (2) Mats |
Material | Textured LLDPE |
Color | Black |
For Use With | Black Diamond Economy Spill Pad |
Item | TracMat |
Manufacturer Warranty | 1 yr |
Indoor/Outdoor Use | Outdoor |
Components Included | (2) 40 ft x 3 ft Traction Mats |
Product Weight | 120 lb |
Number of Traction Mats | 2 |
Description
TracMat, Color Black, Components Included (2) 40 ft x 3 ft Traction Mats, For Use With Berm Length 40 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 40 ft x 3 ft, Mat Length 40 ft, Mat Width 3 ft, Material Textured LLDPE, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 120 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size M (UHV1004-M)
- TOUGH DUCK Insulated Bib Overall, WB031-BROWN-L (WB031)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- Black Diamond Secondary Spill Containment