Shop All Secondary Spill Containment
Black Diamond
TracMat, 30inL x 3inW x 1/4inH, (2) Mats
Mfr # BD-1230-TM
Zoro # G2203778
product price: $366.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Length 30 in
- Color Black
- Material Textured LLDPE
- Height 1/4 in
- For Use With Black Diamond Economy Spill Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-1230-TM
- Zoro # G2203778
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 30 in |
Height | 1/4 in |
Width | 3 in |
Mat Width | 3 ft |
For Use With Berm Length | 30 ft |
Mat Dimensions | 30 ft x 3 ft |
Mat Length | 30 ft |
Details
Color | Black |
Material | Textured LLDPE |
For Use With | Black Diamond Economy Spill Pad |
Includes | (2) Mats |
Item | TracMat |
Manufacturer Warranty | 1 yr |
Number of Traction Mats | 2 |
Indoor/Outdoor Use | Outdoor |
Components Included | (2) 30 ft x 3 ft Traction Mats |
Product Weight | 100 lb |
Description
TracMat, Color Black, Components Included (2) 30 ft x 3 ft Traction Mats, For Use With Berm Length 30 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 30 ft x 3 ft, Mat Length 30 ft, Mat Width 3 ft, Material Textured LLDPE, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM FLOOD BARRIER BAG 6PK (QD1224-6ES)
- BRADY Label (M21-18-427)
- IRONCLAD PERFORMANCE WEAR Small Black Gauntlet Cuff Heat Resistant Gloves (HW6X-02-S)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- BLACK DIAMOND Spill Pallet, 40 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5116-BD)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 10' x 10' (8306)
- Black Diamond Secondary Spill Containment