Shop All Secondary Spill Containment
Black Diamond
TracMat, 20inL x 3inW x 1/4inH, (2) Mats
Mfr # BD-1220-TM
Zoro # G1974800
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$242.99
Free 30-Day Returns
Key Features
- Width 3 in
- Height 1/4 in
- Includes (2) Mats
- Length 20 in
- Material Textured LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Diamond
- MFR # BD-1220-TM
- Zoro # G1974800
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 3 in |
Height | 1/4 in |
Length | 20 in |
Mat Dimensions | 20 ft x 3 ft |
For Use With Berm Length | 20 ft |
Mat Length | 20 ft |
Mat Width | 3 ft |
Details
Includes | (2) Mats |
Item | TracMat |
Material | Textured LLDPE |
Color | Black |
For Use With | Black Diamond Economy Spill Pad |
Manufacturer Warranty | 1 yr |
Number of Traction Mats | 2 |
Product Weight | 80 lb |
Indoor/Outdoor Use | Outdoor |
Components Included | (2) 20 ft x 3 ft Traction Mats |
Description
TracMat, Color Black, Components Included (2) 20 ft x 3 ft Traction Mats, For Use With Berm Length 20 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 20 ft x 3 ft, Mat Length 20 ft, Mat Width 3 ft, Material Textured LLDPE, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 80 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- VIKING Viking Marine Kadett Boot Blue (VW24-11)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Thermostat Cover, Small With Key Lock 4-5/8" H X 3" D (STI-9105)
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- BLACK DIAMOND Spill Pallet, 40 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5116-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene (1623BLK)
- Black Diamond Secondary Spill Containment