Shop All Secondary Spill Containment
Black Diamond
TracMat, 12inL x 3inW x 1/4inH, (2) Mats
Mfr # BD-1212-TM
Zoro # G9371582
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Mats
- Color Black
- For Use With Black Diamond Economy Spill Pad
- Material Textured LLDPE
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-1212-TM
- Zoro # G9371582
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 3 in |
Height | 1/4 in |
Length | 12 in |
Mat Width | 3 ft |
Mat Length | 12 ft |
Mat Dimensions | 12 ft x 3 ft |
For Use With Berm Length | 12 ft |
Details
Includes | (2) Mats |
Color | Black |
For Use With | Black Diamond Economy Spill Pad |
Material | Textured LLDPE |
Item | TracMat |
Product Type | Collapsible Spill Berm Traction Mats |
Number of Traction Mats | 2 |
Components Included | (2) 12 ft x 3 ft Traction Mats |
Product Weight | 48 lb |
Manufacturer Warranty | 1 yr |
Indoor/Outdoor Use | Outdoor |
Description
TracMat, Color Black, Components Included (2) 12 ft x 3 ft Traction Mats, For Use With Berm Length 12 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 12 ft x 3 ft, Mat Length 12 ft, Mat Width 3 ft, Material Textured LLDPE, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 48 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18GL)
- HAWS Shower/Eyewash, Combination (8300CRP-8309CRP)
- SAFETYPOSTER.COM Safety Poster, A Safe Workplace Takes, ENG (SW0116)
- HOTHANDS Body Warmer, 5 in. x 3-3/4 in. (HH1ADHPDQ240E)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- BLACK DIAMOND Spill Pallet, 40 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5116-BD)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2505)
- Black Diamond Spill Control Supplies