Shop All Spill Control Kits and Stations
Black Diamond
SpillPack Kit, Wheeled, 95 gal., Oil Only
Mfr # 1397KO-BD
Zoro # G7815949
product price: $385.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$385.99
Free 30-Day Returns
Key Features
- Color Black
- Spill Control - Fluids Absorbed 25 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Overpack
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 1397KO-BD
- Zoro # G7815949
- UPC # 00705340007305
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 47 1/2 in |
Length | 31 in |
Width | 31 in |
Details
Item | SpillPack Kit |
Color | Black |
Spill Control - Fluids Absorbed | 25 gal |
Fluids Absorbed | Oil-Based Liquids |
Container Type | Overpack |
Container Capacity | 95 gal |
Volume Absorbed per Pkg. | 25 gal |
Number of Components | 67 |
Wheels | Yes |
Static Dissipative | No |
Lockable | No |
Portable | Yes |
Volume Absorbed Range | 20 to 29 gal |
UV Resistant | Yes |
Description
Container Type Overpack, 95 gal Container Capacity, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rechargeable Li-Ion Battery Pack, Al, PK8 (ALPHA1100)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Whte, 12 1/2in, 3.4W (WLTE W 2 R)
- PADIT BY GELPRO Foam Insoles Size Large Womens 10 to 12 (OR-LG-IS)
- BLACK DIAMOND Spill Kit, Universal, Wheeled, 50 gal. (1350KU-BD)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- BLACK DIAMOND L-Bracket Replacement, Aluminum, 1-1/4" L (BD-AL-L-12)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- BLACK DIAMOND SpillPack Drum Kit, Wheeled, 50 gal., Oil (1350KO-BD)
- CLIFT INDUSTRIES Acid Eater Battery Acid Spill Kit, Clift Industries 1006-001 (1006-001)
- PIG Spill Kit, Chem/Hazmat, White (KIT399)
- Black Diamond Spill Control Kits and Stations