Shop All Spill Control Kits and Stations
Black Diamond
SpillPack Kit, w/Easy Off Lid, 95 gal., Number of Components: 67
Mfr # 1395KU-BD-EO
Zoro # G7815897
product price: $327.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Color Black
- Spill Control - Fluids Absorbed 25 gal
- Fluids Absorbed Universal
- Container Type Overpack
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 1395KU-BD-EO
- Zoro # G7815897
- UPC # 00705340007251
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 41 1/2 in |
Width | 31 1/2 in |
Length | 31 1/2 in |
Details
Item | SpillPack Kit |
Color | Black |
Spill Control - Fluids Absorbed | 25 gal |
Fluids Absorbed | Universal |
Container Type | Overpack |
Container Capacity | 95 gal |
Volume Absorbed per Pkg. | 25 gal |
Number of Components | 67 |
Wheels | No |
Static Dissipative | No |
UV Resistant | Yes |
Lockable | No |
Volume Absorbed Range | 20 to 29 gal |
Portable | Yes |
Description
Container Type Overpack, 95 gal Container Capacity, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-L (WJ251)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-QD-O)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Blue, PK10 (2500N95)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E011B/8)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- BLACK DIAMOND Spill Kit, Universal, Wheeled, 50 gal. (1350KU-BD)
- BLACK DIAMOND SpillPack Drum Kit, Wheeled, 50 gal., Oil (1350KO-BD)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- BLACK DIAMOND L-Bracket Replacement, Aluminum, 1-1/4" L (BD-AL-L-12)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL444)
- BRADY Spill Kit, Bag, Oil-Based Liquids, 3 gal. (SKO-BSC)
- Black Diamond Spill Control Supplies