Shop All Spill Control Kits and Stations
Black Diamond
SpillPack Kit, Universal, Wheeled, 95 gal.
Mfr # 1397KU-BD
Zoro # G7815930
product price: $471.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$471.99
Free 30-Day Returns
Key Features
- Color Black
- Spill Control - Fluids Absorbed 25 gal
- Fluids Absorbed Universal
- Container Type Overpack
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 1397KU-BD
- Zoro # G7815930
- UPC # 00705340007282
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 47 1/2 in |
Width | 31 in |
Length | 31 in |
Details
Item - Spill Control | Spill Kit/Station |
Item | SpillPack Kit |
Color | Black |
Spill Control - Fluids Absorbed | 25 gal |
Fluids Absorbed | Universal |
Container Type | Overpack |
Container Capacity | 95 gal |
Volume Absorbed Per Pkg. | 25 gal. |
Volume Absorbed per Pkg. | 25 gal |
Number of Components | 67 |
Lockable | No |
Portable | Yes |
Static Dissipative | No |
UV Resistant | Yes |
Volume Absorbed Range | 20 to 29 gal |
Wheels | Yes |
Description
Container Type Overpack, 95 gal Container Capacity, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Shoulder 3 4 Leather Back 4.5 Ga, PK12 (1414A)
- CONDOR Drivers Gloves, Deerskin, XL, Gold, PR (4TJV6)
- TIMBERLAND PRO Hiker Shoe, M, 8, Brown, PR (TB1A219B214)
- 5.11 Tactical Boots, 10-1/2, W, Blk, Composite, PR (12416)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- BLACK DIAMOND SpillPack Drum Kit, Wheeled, 50 gal., Oil (1350KO-BD)
- BLACK DIAMOND Spill Kit, Universal, Wheeled, 50 gal. (1350KU-BD)
- BLACK DIAMOND L-Bracket Replacement, Aluminum, 1-1/4" L (BD-AL-L-12)
- 3M Spill Kit, Chem/Hazmat (SRP-CHEM)
- PIG PIG Spill Kit, Universal, White (KIT236)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (1300-YE)
- Black Diamond Spill Control Kits and Stations