Shop All Spill Control Kits and Stations
Black Diamond
SpillPack Kit Refill, Wheeled, 95 gal., Oil
Mfr # 1397KO-RF-BD
Zoro # G7815860
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 25 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Box
- Volume Absorbed per Pkg. 25 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 1397KO-RF-BD
- Zoro # G7815860
- UPC # 00705340007312
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 30 in |
Length | 18 in |
Width | 18 in |
Details
Item | SpillPack Kit Refill |
Color | Brown |
Spill Control - Fluids Absorbed | 25 gal |
Fluids Absorbed | Oil-Based Liquids |
Container Type | Box |
Volume Absorbed per Pkg. | 25 gal |
Number of Components | 65 |
UV Resistant | Yes |
Lockable | No |
Wheels | No |
Volume Absorbed Range | 20 to 29 gal |
Static Dissipative | No |
Portable | Yes |
Description
Container Type Box, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMM Hitch Climber Eccentric, Red (DECC-RDG)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Orange, Trekdry(R) (SFF-99-012)
- LABELMASTER Non-Hazardous Waste, Ruled Paper, PK500 (CFGWM7)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-S)
- BLACK DIAMOND L-Bracket Replacement, Aluminum, 1-1/4" L (BD-AL-L-12)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- BLACK DIAMOND SpillPack Drum Kit, Wheeled, 50 gal., Oil (1350KO-BD)
- BLACK DIAMOND Spill Kit, Universal, Wheeled, 50 gal. (1350KU-BD)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- BERNARD Body with Screw, Shortstub (B37)
- CONDOR Absorbent Boom, Gray, 32 gal., PK4 (35ZR51)
- Black Diamond Spill Control Kits and Stations