Shop All Spill Control Kits and Stations
Black Diamond
SpillPack Drum Kit, Wheeled, 50 gal., Oil
Mfr # 1350KO-BD
Zoro # G7815790
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Spill Control - Fluids Absorbed 25 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Overpack
- Container Capacity 50 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 1350KO-BD
- Zoro # G7815790
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 45 1/2 in |
Width | 24 in |
Length | 24 in |
Container Size | 24 in W x 24 in L x 45 1/2 in H |
Container Height | 45 1/2 in |
Container Length | 24 in |
Container Width | 24 in |
Details
Item | SpillPack Drum Kit |
Color | Black |
Spill Control - Fluids Absorbed | 25 gal |
Fluids Absorbed | Oil-Based Liquids |
Container Type | Overpack |
Container Capacity | 50 gal |
Number of Components | 67 |
UV Resistant | Yes |
Volume Absorbed Range | 20 to 29 gal |
Portable | Yes |
Static Dissipative | No |
Wheels | Yes |
Lockable | No |
Volume Absorbed per Pkg. | 25 gal |
Description
Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 25 gal, Container Type Overpack, 50 gal Container Capacity, 24 in W x 24 in L x 45 1/2 in H Container Size, Black, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Red, Labels/Roll: 500 (THTEP-171-593-.5RD)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G46KTNL00213)
- RADIANS SE SV2Z Org Mesh XLrg (SV25-2ZOM-XL)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Log, Pk1000 (1HAC3)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- BLACK DIAMOND L-Bracket Replacement, Aluminum, 1-1/4" L (BD-AL-L-12)
- BLACK DIAMOND Spill Kit, Universal, Wheeled, 50 gal. (1350KU-BD)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- PIG Spill Kit, Universal, Black (KIT234)
- QUICK DAM Flood Kit (WUGGCO)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D715)
- Black Diamond Spill Control Kits and Stations