Shop All Spill Containment Accessories
Black Diamond
Spill Tray Absorbs 1 gal. , White
Mfr # 5266-BD
Zoro # G9371327
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 1 gal.
- Material Corrugated Plastic
- Color White
- Length 12 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 5266-BD
- Zoro # G9371327
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 12 in |
Width | 8 in |
Height | 3 in |
Bottom Inside Widths | 6 in |
Bottom Inside Lengths | 10 in |
Dimensions | 8 in L x 12 in W x 3 in H |
Bottom Inside Dimensions | 10 in L x 6 in W |
Description
Spill Tray, Bottom Inside Dimensions 10 in L x 6 in W, Bottom Inside Length 10 in, Bottom Inside Width 6 in, Color White, Composition PVC, Dimensions 8 in L x 12 in W x 3 in H, Height 3 in, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Length 12 in, Manufacturer Warranty 1 yr, Number of Handles 0, Product Type Spill Tray, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 1 gal, Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES, Supports EPA Compliance 40 CFR 264.175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS CMA Hourly IV Tubing - I.V. Set 72 Hours Only 15/16"x3" Flr Orng w/Blk (NTUBE-4366)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z95 (470Z95)
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- BRADY Hard Hat Emblem Label, 2 In Dia., PK4 (42284)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- PIG Silicone Water Barrier, White (WTR040-WH)
- ENPAC Spill Collection System, Yellow, 600 lb. (8075-YE)
- EAGLE MFG Spill Containment Berm, 32-1/4 in.L (T8102)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ENPAC Catch Basin Insert, Black, 500 gpm (4340)
- BUFFALO Med WT Oil Only Laminated Pads, PK100 (90823)
- Black Diamond Spill Containment Accessories