Black Diamond

Spill Pallet, 77 gal Spill Capacity, 8 Drum, 4000 lb., Polyethylene


product price: $542.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Number of Drums 8
  • Spill Capacity 77 gal
  • Drain Included No
  • Modular / Nonmodular Modular
  • Spill Containment Load Capacity 4,000 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 6 in
Length 99 in
Width 53 in
Dimensions 99 in L x 53 in W x 6 in H
Usable Width 48 in
Usable Length 96 in

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 8, Spill Capacity 77 gal, Spill Containment Load Capacity 4,000 lb, Length 99 in, Width 53 in, Height 6 in, Drain Included No, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.