Shop All Secondary Spill Containment
Black Diamond
Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene
Mfr # 5115-BD
Zoro # G2203315
product price: $429.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$429.99
Free 30-Day Returns
Key Features
- Number of Drums 6
- Spill Capacity 61 gal
- Drain Included No
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 5115-BD
- Zoro # G2203315
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 77 in |
Width | 53 in |
Height | 6 in |
Dimensions | 77 in L x 53 in W x 6 in H |
Usable Length | 72 in |
Usable Width | 48 in |
Description
Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 6, Spill Capacity 61 gal, Spill Containment Load Capacity 3,000 lb, Length 77 in, Width 53 in, Height 6 in, Drain Included No, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 10PK (Z-6X2WTR-10PK)
- DANNER 6-Inch Work Boot, EE, 12, Brown, PR (13879-12EE)
- GLOVE GUARD Utility Guard(R) Clip, Red, Blank (7300RD)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034BL)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- ULTRATECH Pop-Up Pool Plus, 66 gal Spill Capacity, 10 oz Polyethylene (8012)
- Black Diamond Spill Control Supplies