Shop All Secondary Spill Containment
Black Diamond
Spill Pallet, 40 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene
Mfr # 5116-BD
Zoro # G0692889
product price: $435.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$435.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 41 gal
- Drain Included No
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 5116-BD
- Zoro # G0692889
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 53 1/2 in |
Height | 6 in |
Length | 53 1/2 in |
Dimensions | 53 1/2 in L x 53 1/2 in W x 6 in H |
Usable Length | 48 in |
Usable Width | 48 in |
Description
Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 41 gal, Spill Containment Load Capacity 2,000 lb, Length 53 1/2 in, Width 53 1/2 in, Height 6 in, Drain Included No, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Al, MCSP026VA (MCSP026VA)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Silver, PR (MIDLOGIGR-8.5-2E)
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- ALLEGRO INDUSTRIES Rist-Rap Wrist Support, PR (7211)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28634)
- Black Diamond Spill Control Supplies