Shop All Spill Control Kits and Stations
Black Diamond
Spill Kit, Universal, Wheeled, 50 gal.
Mfr # 1350KU-BD
Zoro # G7815775
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Spill Control - Fluids Absorbed 25 gal
- Fluids Absorbed Universal
- Container Type Overpack
- Container Capacity 50 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 1350KU-BD
- Zoro # G7815775
- UPC # 00705340007183
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 45 1/2 in |
Width | 24 in |
Length | 24 in |
Details
Item | SpillPack Kit |
Color | Black |
Spill Control - Fluids Absorbed | 25 gal |
Fluids Absorbed | Universal |
Container Type | Overpack |
Container Capacity | 50 gal |
Volume Absorbed per Pkg. | 25 gal |
Number of Components | 67 |
Static Dissipative | No |
Portable | Yes |
Volume Absorbed Range | 20 to 29 gal |
Wheels | Yes |
UV Resistant | Yes |
Lockable | No |
Description
Container Type Overpack, 50 gal Container Capacity, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Yellow/Green, 2XL, Zipper (491T04)
- LEWISBINS 2 Snap Card Holder - 4.75W X 3.50H (CH14)
- CARHARTT Men's Brown Cotton Coat size 4XL (C003-BRN 4XL REG)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Blu (6JZG4)
- BLACK DIAMOND SpillPack Drum Kit, Wheeled, 50 gal., Oil (1350KO-BD)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- BLACK DIAMOND L-Bracket Replacement, Aluminum, 1-1/4" L (BD-AL-L-12)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- GLOBAL INDUSTRIAL Universal Wheeled Spill Kit, 65 Gallon (670676)
- 3M Spill Kit, Chem/Hazmat (C-SKFL31)
- OIL-DRI Portable Spill Kit, Chem/Hazmat (L90450)
- Black Diamond Spill Control Kits and Stations