Shop All Spill Control Kits and Stations
Black Diamond
Spill Kit Refill, Universal, 95 gal.
Mfr # 1395KU-RF-BD
Zoro # G7815915
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 25 gal
- Fluids Absorbed Universal
- Container Type Box
- Number of Components 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 1395KU-RF-BD
- Zoro # G7815915
- UPC # 00705340007244
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 30 in |
Width | 18 in |
Length | 18 in |
Details
Item | SpillPack Kit Refill |
Color | Brown |
Spill Control - Fluids Absorbed | 25 gal |
Fluids Absorbed | Universal |
Container Type | Box |
Number of Components | 65 |
Static Dissipative | No |
UV Resistant | Yes |
Lockable | No |
Portable | Yes |
Volume Absorbed Range | 20 to 29 gal |
Wheels | No |
Volume Absorbed per Pkg. | 25 gal |
Description
Container Type Box, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X4X12GY)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-6-2)
- MECHANIX WEAR Mechanics Gloves, 2XL, Yellow, TekDry(R) (MG-01-012)
- POLAR PLUS Knit Face Mask, Fleece Lined, Navy (980-N)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- BLACK DIAMOND L-Bracket Replacement, Aluminum, 1-1/4" L (BD-AL-L-12)
- BLACK DIAMOND SpillPack Drum Kit, Wheeled, 50 gal., Oil (1350KO-BD)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- BLACK DIAMOND Spill Kit, Universal, Wheeled, 50 gal. (1350KU-BD)
- BRADY Standard Vehicle Portable Spill Kit, 22" x 16" x 5", Absorbency Capacity 11.5 gal (SK-VEH)
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-50-WD)
- Black Diamond Spill Control Kits and Stations