Shop All Spill Control Kits and Stations
Black Diamond
Spill Kit Refill, Univ, Wheeled, 95 gal.
Mfr # 1397KU-RF-BD
Zoro # G7815921
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 25 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed per Pkg. 25 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 1397KU-RF-BD
- Zoro # G7815921
- UPC # 00705340007299
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 30 in |
Width | 18 in |
Length | 18 in |
Details
Item | SpillPack Kit Refill |
Color | Brown |
Spill Control - Fluids Absorbed | 25 gal |
Fluids Absorbed | Universal |
Container Type | Box |
Volume Absorbed per Pkg. | 25 gal |
Number of Components | 65 |
Portable | Yes |
Static Dissipative | No |
UV Resistant | Yes |
Volume Absorbed Range | 20 to 29 gal |
Wheels | No |
Lockable | No |
Description
Container Type Box, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001LT)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-2)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3012-M (8))
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L ( 9 ), 48 PK (67-308/L)
- BLACK DIAMOND L-Bracket Replacement, Aluminum, 1-1/4" L (BD-AL-L-12)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- BLACK DIAMOND Spill Kit, Universal, Wheeled, 50 gal. (1350KU-BD)
- BLACK DIAMOND SpillPack Drum Kit, Wheeled, 50 gal., Oil (1350KO-BD)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- BRADY Spill Kit, Oil-Based Liquids, Gray (SKO-K2)
- BRADY Spill Kit, Bag, Universal, 3 gal., 18" H (SKA-BSC)
- Black Diamond Spill Control Supplies