Shop All Spill Control Kits and Stations
Black Diamond
Spill Kit Refill, Univ, Wheeled, 50 gal.
Mfr # 1350KU-RF-BD
Zoro # G7815845
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 25 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed Per Pkg. 25 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 1350KU-RF-BD
- Zoro # G7815845
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 30 in |
Length | 18 in |
Width | 18 in |
Container Size | 18 in W x 18 in L x 30 in H |
Container Height | 30 in |
Container Length | 18 in |
Container Width | 18 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 25 gal, Container Type Box, 18 in W x 18 in L x 30 in H Container Size, Brown, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86063 (86063)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x30 (LU20RB 38 30)
- MCR SAFETY Luminator .35Mm PVC Poly 3Pc Suit, 4XL (2403RX4)
- HONEYWELL MILLER Full Body Harness, L/XL, Elastomer (E570/URN)
- BLACK DIAMOND Spill Kit, Universal, Wheeled, 50 gal. (1350KU-BD)
- BLACK DIAMOND L-Bracket Replacement, Aluminum, 1-1/4" L (BD-AL-L-12)
- BLACK DIAMOND SpillPack Drum Kit, Wheeled, 50 gal., Oil (1350KO-BD)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- CONDOR Spill Kit, Universal (35ZR69)
- SPILLTECH Spill Kit, 4" H, 12" W, 18" L, Yellow, Bag (SPKO-YTB)
- XSORB Spill Kit, Universal (PKPB7U)
- Black Diamond Spill Control Kits and Stations