Shop All Spill Control Kits and Stations
Black Diamond
Spill Kit Refill, 95 gal., Oil Only
Mfr # 1395KO-RF-BD
Zoro # G7815851
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 25 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Box
- Volume Absorbed per Pkg. 25 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 1395KO-RF-BD
- Zoro # G7815851
- UPC # 00705340007275
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 30 in |
Width | 18 in |
Length | 18 in |
Details
Item | SpillPack Kit Refill |
Color | Brown |
Spill Control - Fluids Absorbed | 25 gal |
Fluids Absorbed | Oil-Based Liquids |
Container Type | Box |
Volume Absorbed per Pkg. | 25 gal |
Number of Components | 65 |
Portable | Yes |
UV Resistant | Yes |
Lockable | No |
Wheels | No |
Static Dissipative | No |
Volume Absorbed Range | 20 to 29 gal |
Description
Container Type Box, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 110)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, L/XL (53YN50)
- BRADY Pipe Marker, Adhesive, White, Sewer, PK5, 7259-1-PK (7259-1-PK)
- ERGODYNE Protective Sleeve, Polyester/Spandex, L (6690)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- BLACK DIAMOND Spill Kit, Universal, Wheeled, 50 gal. (1350KU-BD)
- BLACK DIAMOND SpillPack Drum Kit, Wheeled, 50 gal., Oil (1350KO-BD)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- BLACK DIAMOND L-Bracket Replacement, Aluminum, 1-1/4" L (BD-AL-L-12)
- SPILLTECH Spill Kit Refill, Box, Universal, 17" H (RSPKU-KAD)
- PIG Spill Kit, Oil-Based Liquids, Silver (KIT471)
- Black Diamond Spill Control Kits and Stations