Shop All Sorbents
Black Diamond
Sorbents, Black, PVC
Mfr # BD-1240
Zoro # G2203857
product price: $2,862.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,862.99
Free 30-Day Returns
Key Features
- Color Black
- Length 40 ft
- Width 12 ft
- Material PVC
- Spill Capacity 3,591 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-1240
- Zoro # G2203857
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 40 ft |
Width | 12 ft |
Height | 12 in |
Bottom Inside Lengths | 40 ft |
Bottom Inside Widths | 12 ft |
Dimensions | 12 ft W x 40 ft L |
Bottom Inside Dimensions | 12 ft W x 40 ft L |
Length (Straight Wireway) | 12 ft |
Description
Snap-Up Containment Berm, Bottom Inside Dimensions 12 ft W x 40 ft L, Bottom Inside Length 40 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 40 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 40 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 50 Wipes, 12 in x 13 in, Unscented (PWAP.1213QF.20)
- ZEP No Scent Spot Remover 19 oz Foam (ZUSPOT19)
- DEFY 1 Gal. Exterior Wood Stain Stripper (300187)
- SAFCO 15 gal Open Top Dome Waste Receptacle, White, Stainless Steel (SAF9639WH)
- BLACK DIAMOND Sorbents, 40 gal., Black, Polyethylene (BD-10501-FT)
- PIG Sorbents, 5 gal, 4 in x 150 ft, Universal, Yellow, Polypropylene (MAT4150-YW)
- PIG Sorbents, 32 gal, 17 in x 21 in, Universal, Gray, Cellulose (PIL201)
- BRADY Sorbents, 38 gal (US), 15 in W x 150 ft L, Universal, Gray, Polypropylene (BRU152)
- EVOLUTION SORBENT PRODUCTS Global Industrial Oil Only Sorbent Pads, Heavyweight, 15inW x 18inL, White, 100/Pack (670636)
- HOSPECO Sorbents, 0.11 gal, Gray, 200 PK (AS-SRB-P)
- BRADY Sorbents, 11.1 gal (US), 7 1/2 in x 10 in, Harsh Chemicals, Green, Polypropylene (SRPH200)
- Black Diamond Sorbents