Shop All Sorbents
Black Diamond
Sorbents, Black, PVC
Mfr # BD-1230
Zoro # G2203866
product price: $1,745.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,745.99
Free 30-Day Returns
Key Features
- Color Black
- Length 30 ft
- Width 12 ft
- Material PVC
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-1230
- Zoro # G2203866
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 30 ft |
Width | 12 ft |
Height | 12 in |
Bottom Inside Dimensions | 12 ft W x 30 ft L |
Dimensions | 12 ft W x 30 ft L |
Bottom Inside Lengths | 30 ft |
Bottom Inside Widths | 12 ft |
Length (Straight Wireway) | 12 ft |
Description
Snap-Up Containment Berm, Bottom Inside Dimensions 12 ft W x 30 ft L, Bottom Inside Length 30 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 30 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 30 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaner/Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (45524)
- HOOVER Type H Canister Vacuum Cleaner Bag, 3 PK (4010009H)
- TOUGH GUY 1 1/2 in W Detail Brush, 5 in L Handle, Gray, Plastic, 6 1/2 in L Overall (1VAK3)
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Disp Cucumber Melon, PK 6 (RCP402470CT)
- BLACK DIAMOND Sorbents, 40 gal., Black, Polyethylene (BD-10501-FT)
- PIG Sorbents, 10 gal, 48 in x 100 ft, Universal, Gray, Polypropylene (GRP48200-GY)
- PIG Sorbents, 9 gal, 3 in x 48 in, Universal, Blue, Vermiculite (PIG238)
- BRADY Sorbents, 38 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (MRO350)
- ENPAC Imbiber Bead, 24"L. (BAZOOKA)
- PIG Sorbents, 42 gal, 30 in x 150 ft, Universal, Blue, White, Fibers, Polypropylene (WTR008)
- PIG Sorbents, 2 gal, 36 in L x 24 in W, Fuel, Oils, Black, Polypropylene (PAD203)
- Black Diamond Sorbents