Shop All Sorbents
Black Diamond
Sorbents, Black, Polyethylene
Mfr # BD-20242-SS-P
Zoro # G2203717
product price: $3,140.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,140.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Length 24 ft
- Width 20 ft
- Includes L Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-20242-SS-P
- Zoro # G2203717
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 24 ft |
Width | 20 ft |
Height | 24 in |
Bottom Inside Widths | 20 ft |
Bottom Inside Lengths | 24 ft |
Dimensions | 20 ft W x 24 ft L |
Bottom Inside Dimensions | 20 ft W x 24 ft L |
Description
Tank Containment Berm, Bottom Inside Dimensions 20 ft W x 24 ft L, Bottom Inside Length 24 ft, Bottom Inside Width 20 ft, Color Black, Dimensions 20 ft W x 24 ft L, Height 24 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 24 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY High Solids Floor Finish, Size 5 gal., RTU (444N48)
- HANDI-BAG 13 gal Trash Bags, 24 in x 27.4 in, Medium-Duty, .6 Mil, White, 300 PK (WEB HAB6DK50)
- KABOOM Orange Glo Orange Scent Wood Cleaner and Polish 16 oz Liquid (11995)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic, 1TYT6 (1TYT6)
- BLACK DIAMOND Sorbents, 40 gal., Black, Polyethylene (BD-10501-FT)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-34)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WPF100H)
- EVOLUTION SORBENT PRODUCTS Sorbents, Gray, Polypropylene (2MBGRL-BOX)
- OIL-DRI Sorbents, 7 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (L90514)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester (BOM411)
- SPILL MAGIC Sorbents, 4 qt, Universal, White (SM106)
- Black Diamond Sorbents