Black Diamond

Sorbents, Black, Polyethylene


product price: $743.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Color Black
  • Length 30 ft
  • Width 10 ft
  • Material Polyethylene
  • Includes L Bracket
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 30 ft
Width 10 ft
Height 12 in
Dimensions 10 ft W x 30 ft L
Bottom Inside Lengths 30 ft
Bottom Inside Widths 10 ft
Bottom Inside Dimensions 10 ft W x 30 ft L
Length (Straight Wireway) 10 ft

Description

L-Bracket Berm, Bottom Inside Dimensions 10 ft W x 30 ft L, Bottom Inside Length 30 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 30 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 30 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Series BD-1000, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.