Shop All Spill Containment Accessories
Black Diamond
Snap-Up Containment Berm, 269 gal., 6x6 ft
Mfr # BD-66
Zoro # G9371354
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Material PVC
- Spill Capacity 269 gal
- Width 6 ft
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-66
- Zoro # G9371354
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Width | 6 ft |
Length | 6 ft |
Bottom Inside Widths | 6 ft |
Dimensions | 6 ft W x 6 ft L |
Bottom Inside Dimensions | 6 ft W x 6 ft L |
Bottom Inside Lengths | 6 ft |
Details
Material | PVC |
Spill Capacity | 269 gal |
Item | Snap-Up Containment Berm |
Color | Black |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Sidewall Support Material | PVC |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Type | Struts with Sleeves |
Material Thickness | 28 oz |
Recycled Content (%) | No Recycled Content |
Indoor/Outdoor Use | Indoor, Outdoor |
Spill Capacity, gal. | 269 gal |
Includes Wellhead Hood | No |
Shape | Square |
Supports NPDES Compliance | Yes |
Manufacturer Warranty | 1 yr |
Supports SPCC Compliance | Yes |
Description
Snap-Up Containment Berm, Bottom Inside Dimensions 6 ft W x 6 ft L, Bottom Inside Length 6 ft, Bottom Inside Width 6 ft, Color Black, Dimensions 6 ft W x 6 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 6 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (311-1105)
- MUTUAL INDUSTRIES OSHA Perimeter Marker, Red, 24 inch Height, 4 inch Width (15903-79)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (105XBRMA120A)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Yellow (B3YB2)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- ENPAC Drum Spill Cntnmnt Pallet, 4 Drum (5765-YE-G)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX.8 IN (BPWS.84X36)
- OIL-DRI Railroad Track Mat, 57 in x 100 ft, 86 gal (L57100)
- ECOBAILER Disposable Bailer, 1027mL, PE, PK24 (ECOPEW-153)
- QUICK DAM Bucket 5ft Flood Barriers, PK10 (QDGG5-10)
- LITTLE GIANT Four Drum Spill Platfrm Cart, 15-1/2in H. (SSB-5151-6PY-FL)
- Black Diamond Spill Control Supplies