Shop All Spill Containment Accessories
Black Diamond
Snap-Up Contaftment Berm, 748 gal., 10 ftW
Mfr # BD-1010
Zoro # G9371372
original price:
$874.47
9% off
new price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Width 10 ft
- Length 10 ft
- Spill Capacity 748 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-1010
- Zoro # G9371372
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 10 ft |
Length | 10 ft |
Height | 12 in |
Dimensions | 10 ft W x 10 ft L |
Bottom Inside Lengths | 10 ft |
Bottom Inside Dimensions | 10 ft W x 10 ft L |
Bottom Inside Widths | 10 ft |
Description
Snap-Up Containment Berm, Bottom Inside Dimensions 10 ft W x 10 ft L, Bottom Inside Length 10 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 10 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 10 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (6998)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7001)
- EMERGENCY ZONE Honey Bucket-Complete Toilet Set (655H)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (H104-M)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- MEDEGEN MEDICAL PRODUCTS Red Z(R) Solidifier, 8 oz., PK6 (2030)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, White, 1000PK (SB-1426WHT)
- TRIMACO Dust Containment Poles (54734)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK26 (QD65-26)
- CONDOR Containment Berm, 748 gal. Spill Cap. (BD-1010-AL-L-C)
- Black Diamond Spill Containment Accessories