Shop All Spill Containment Accessories
Black Diamond
Snap-Up Contaftment Berm, 479 gal., 8 ft.W
Mfr # BD-88
Zoro # G9371363
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 479 gal
- Width 8 ft
- Color Black
- Material PVC
- Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-88
- Zoro # G9371363
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 8 ft |
Length | 8 ft |
Height | 12 in |
Bottom Inside Widths | 8 ft |
Bottom Inside Dimensions | 8 ft W x 8 ft L |
Dimensions | 8 ft W x 8 ft L |
Bottom Inside Lengths | 8 ft |
Description
Snap-Up Containment Berm, Bottom Inside Dimensions 8 ft W x 8 ft L, Bottom Inside Length 8 ft, Bottom Inside Width 8 ft, Color Black, Dimensions 8 ft W x 8 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 8 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1018-RD_7X5 (U1-1018-RD_7X5)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F66)
- BRADY Label, GHS Health Danger, Vinyl, 39/Sheet (118851)
- HEXARMOR Safety Glasses, VS300, Clear+1.0 (11-19005-09)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR279)
- PIG Build-A-Berm Spill Containment Berm (PLR264)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- QUICK DAM Flood Barrier 10Ft (QD610-1ES)
- ESS Disposable Bailer, 1-1/2 x 36 In L, PK24 (1536-SPDB-VT)
- Black Diamond Spill Containment Accessories