Shop All Spill Containment Accessories
Black Diamond
Snap-Up Contaftment Berm, 187 gal., 5 ft.W
Mfr # BD-55
Zoro # G9371345
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Spill Capacity 187 gal
- Height 12 in
- Width 5 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-55
- Zoro # G9371345
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 5 ft |
Height | 12 in |
Width | 5 ft |
Bottom Inside Dimensions | 5 ft W x 5 ft L |
Bottom Inside Widths | 5 ft |
Dimensions | 5 ft W x 5 ft L |
Bottom Inside Lengths | 5 ft |
Description
Snap-Up Containment Berm, Bottom Inside Dimensions 5 ft W x 5 ft L, Bottom Inside Length 5 ft, Bottom Inside Width 5 ft, Color Black, Dimensions 5 ft W x 5 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 5 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Chem/Hazmat, White (KIT365)
- C.H. HANSON Stencil Set, Numbers, Brass, 10013 (10013)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219289)
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPVC-154)
- PIG Disposal Bags, 30" H, 18" W, PK50 (BAG201-S)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX3.5 IN (BPWS3.50X36)
- RUBBERMAID COMMERCIAL Over-The-Spill Caution Pads, Bilingual, 16-1/2"x14", 264PK, YW (RCP4254CT)
- ULTRATECH IBC Spill Pallet Assembly Kit (1118)
- GLOBAL EQUIPMENT Spill Containment Sump with Wire Deck (298441)
- Black Diamond Spill Control Supplies