Shop All Spill Containment Accessories
Black Diamond
Snap-Up Contaftment Berm, 119 gal., 4 ft.W
Mfr # BD-44
Zoro # G9371336
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Width 4 ft
- Spill Capacity 119 gal
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-44
- Zoro # G9371336
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 4 ft |
Height | 12 in |
Length | 4 ft |
Bottom Inside Lengths | 4 ft |
Dimensions | 4 ft W x 4 ft L |
Bottom Inside Widths | 4 ft |
Bottom Inside Dimensions | 4 ft W x 4 ft L |
Description
Snap-Up Containment Berm, Bottom Inside Dimensions 4 ft W x 4 ft L, Bottom Inside Length 4 ft, Bottom Inside Width 4 ft, Color Black, Dimensions 4 ft W x 4 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 4 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, M, VEP Pad (50100120030)
- MAGID MGARD Nylon Mesh Black Sleeve Cut Level 4, 7X13 (230-7X13)
- VIKING Viking Insulated Mariner Boot (VW37-9)
- CAIMAN Welding Gloves, TIG, 2XS/5, PR (1600-5)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- BUFFALO Med WT Oil Only Laminated Pads, PK100 (90823)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- ENPAC Spill Collection System, Yellow, 600 lb. (8001-YE)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 18" W, 120PK (MAT194-WH)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX.8 IN (BPWS.84X24)
- ULTRATECH Bulkhead Fitting, 1 In. W, Polypropylene (1073)
- Black Diamond Spill Containment Accessories