Shop All Spill Containment Accessories
Black Diamond
Snap-Up Contaftment Berm, 1077 gal, 12 ftW
Mfr # BD-1212
Zoro # G9371381
product price: $1,150.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,150.99
Free 30-Day Returns
Key Features
- Color Black
- Width 12 ft
- Material PVC
- Length 12 ft
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-1212
- Zoro # G9371381
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 12 ft |
Length | 12 ft |
Height | 12 in |
Dimensions | 12 ft W x 12 ft L |
Bottom Inside Lengths | 12 ft |
Bottom Inside Dimensions | 12 ft W x 12 ft L |
Bottom Inside Widths | 12 ft |
Description
Snap-Up Containment Berm, Bottom Inside Dimensions 12 ft W x 12 ft L, Bottom Inside Length 12 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 12 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 12 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Rope Grab, For Rope Size 5/8", Zinc Plated Steel (FS1120)
- TINGLEY Tingley StormFlex Rain Jacket (J67113.LG)
- 3M Traction Tape, Tan, 4"x5yd. (4-5-5401)
- PYRAMEX Value Cow Leather Driver Gloves with Keystone Thumb, Size XL - Pkg Qty 12 (GL2001KXL)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- PIG Water-Activated Flood Barrier, 8PK (WTR049)
- QUICK DAM Portable Flood Dam, Polymer, 4 ft. L, PK30 (WUB24-30)
- WYK Barrier Socks, Containment, 4 ft., PK6 (2545)
- TOOL CV1BRB 1 in. Brown Circle Vent; 6 Pack (TO599833)
- ULTRATECH Drain Plug (9960)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR279)
- Black Diamond Spill Containment Accessories