Shop All Spill Control Kits and Stations
Black Diamond
L-Bracket Replacement, Aluminum, 1-1/4" L
Mfr # BD-AL-L-12
Zoro # G7816159
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Number of Components 1
- Height 12 in
- Length 12 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-AL-L-12
- Zoro # G7816159
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Length | 12 in |
Width | 2 in |
Container Size | 2 in W x 12 in L x 12 in H |
Container Height | 12 in |
Container Width | 2 in |
Container Length | 12 in |
Details
Item | L-Bracket Replacement |
Color | Silver |
Number of Components | 1 |
UV Resistant | Yes |
Static Dissipative | No |
Wheels | No |
Portable | Yes |
Lockable | No |
Description
2 in W x 12 in L x 12 in H Container Size, Silver, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Orange (116-13)
- ERGOMATES Antifatigue Soles, Black, Size 7 to 10, PR (G87803B)
- JUSTRITE Oily Waste Can, 6 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09100)
- KNIPEX Red Insulated Mat Rubber (98 67 05)
- BLACK DIAMOND Spill Kit, Universal, Wheeled, 50 gal. (1350KU-BD)
- BLACK DIAMOND SpillPack Drum Kit, Wheeled, 50 gal., Oil (1350KO-BD)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- PIG Empty Sandbags 26" L x 14" W, 100PK (BAG100)
- ULTRATECH Spill Containment System, 63-1/2 In. L (2421)
- OIL-DRI Spill Kit, Universal (L90671)
- Black Diamond Spill Control Kits and Stations