Shop All Spill Containment Accessories
Black Diamond
L-Bracket Berm, 359 gal., 6 ft.W
Mfr # BD-68-AL-L
Zoro # G9371415
original price:
$356.00
11% off
new price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 ft
- Height 12 in
- Material Polyethylene
- Spill Capacity 359 gal
- Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-68-AL-L
- Zoro # G9371415
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 6 ft |
Height | 12 in |
Length | 8 ft |
Bottom Inside Dimensions | 6 ft W x 8 ft L |
Dimensions | 6 ft W x 8 ft L |
Bottom Inside Lengths | 8 ft |
Bottom Inside Widths | 6 ft |
Description
L-Bracket Berm, Bottom Inside Dimensions 6 ft W x 8 ft L, Bottom Inside Length 8 ft, Bottom Inside Width 6 ft, Color Black, Dimensions 6 ft W x 8 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 8 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 359 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFRAME Sign Holder, 11" x 17" Size, Black, PK2 (476901)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107381729)
- NMC No Parking Anytime With Double Arrow Sign, TM016K (TM016K)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-2S Build Your Own Berm Straight Section, 5-1/2"W X 15'L X 2"H (BYOB-2S)
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKITZ)
- CONDOR Drum Spill Containment, 61 in. W, Black (4062-BD-C)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK50 (MAT1201)
- ULTRATECH Spill Cont. Berm, Collapsible, 1496 gal. (8550)
- Black Diamond Spill Control Supplies