Shop All Spill Containment Accessories
Black Diamond
L-Bracket Berm, 187 gal., 5 ft.W
Mfr # BD-55-AL-L
Zoro # G9371406
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Spill Capacity 187 gal
- Height 12 in
- Color Black
- Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-55-AL-L
- Zoro # G9371406
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Width | 5 ft |
Length | 5 ft |
Dimensions | 5 ft W x 5 ft L |
Bottom Inside Widths | 5 ft |
Bottom Inside Lengths | 5 ft |
Bottom Inside Dimensions | 5 ft W x 5 ft L |
Details
Material | Polyethylene |
Spill Capacity | 187 gal |
Item | L-Bracket Berm |
Color | Black |
Includes | L Bracket |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Sidewall Support Material | Aluminum |
Supports SPCC Compliance | Yes |
Supports EPA Compliance | 40 CFR 264.175 |
Material Thickness | 40 mil |
Includes Wellhead Hood | No |
Sidewall Type | L Bracket |
Shape | Square |
Supports NPDES Compliance | Yes |
Manufacturer Warranty | 1 yr |
Spill Capacity, gal. | 187 gal |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
L-Bracket Berm, Bottom Inside Dimensions 5 ft W x 5 ft L, Bottom Inside Length 5 ft, Bottom Inside Width 5 ft, Color Black, Dimensions 5 ft W x 5 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 5 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Shape Square, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 187 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-1-X)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9410KM)
- MAGID SparkGuard Leggings (181HIPLEG)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 10 - 11, White (0163US 10-11)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner, 5PK (BB-4024-5PK)
- QUICK DAM Bucket 5ft Flood Barriers, PK10 (QDGG5-10)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPWS1.66X36)
- QUICK DAM Flood Barrier, 10 ft L (QD610-10HV)
- PIG Mat Roll Refil for 55VE33,135 ft L (MAT1822)
- PIG PIG Economy 2-Drum Poly Spill Containment Pallet Without Drain 54.6" L x 29.9" W x 16.8" H (PAK605-WOD)
- Black Diamond Spill Control Supplies