Shop All Spill Containment Accessories
Black Diamond
L-Bracket Berm, 1496 gal.
Mfr # BD-1020-AL-L
Zoro # G9371433
product price: $630.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$630.99
Free 30-Day Returns
Key Features
- Length 20 ft
- Height 12 in
- Width 10 ft
- Color Black
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-1020-AL-L
- Zoro # G9371433
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 20 ft |
Height | 12 in |
Width | 10 ft |
Dimensions | 10 ft W x 20 ft L |
Bottom Inside Dimensions | 10 ft W x 20 ft L |
Bottom Inside Widths | 10 ft |
Bottom Inside Lengths | 20 ft |
Description
L-Bracket Berm, Bottom Inside Dimensions 10 ft W x 20 ft L, Bottom Inside Length 20 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 20 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 20 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Series BD-1000, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY55)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (665-10)
- CONDOR Safety Sign, 7 in x 10 in, Glow Vinyl (480H29)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-198)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- FUNNEL KING Spill Tray, 25 in L x 15 in W, Polypropylene, .75 Gallon Spill Capacity, Indoor/Outdoor, Black (40098)
- BRADY Drain Seal, Yellow, 42 In. W (PVC42)
- ENPAC Single Drum Base Module (6006-YE)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H (T8103G)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- Black Diamond Spill Containment Accessories