Shop All Spill Containment Accessories
Black Diamond
L-Bracket Berm, 119 gal., 4 x 4 ft
Mfr # BD-44-AL-L
Zoro # G9371397
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Width 4 ft
- Height 12 in
- Spill Capacity 119 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-44-AL-L
- Zoro # G9371397
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 4 ft |
Height | 12 in |
Length | 4 ft |
Dimensions | 4 ft W x 4 ft L |
Bottom Inside Widths | 4 ft |
Bottom Inside Lengths | 4 ft |
Bottom Inside Dimensions | 4 ft W x 4 ft L |
Details
Color | Black |
Material | Polyethylene |
Item | L-Bracket Berm |
Spill Capacity | 119 gal |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Includes | L Bracket |
Material Thickness | 40 mil |
Supports EPA Compliance | 40 CFR 264.175 |
Includes Wellhead Hood | No |
Supports SPCC Compliance | Yes |
Manufacturer Warranty | 1 yr |
Shape | Square |
Sidewall Type | L Bracket |
Spill Capacity, gal. | 119 gal |
Supports NPDES Compliance | Yes |
Indoor/Outdoor Use | Indoor, Outdoor |
Sidewall Support Material | Aluminum |
Description
L-Bracket Berm, Bottom Inside Dimensions 4 ft W x 4 ft L, Bottom Inside Length 4 ft, Bottom Inside Width 4 ft, Color Black, Dimensions 4 ft W x 4 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 4 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Shape Square, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 119 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Lined Grain Goatskin 1-Finger Mitt, X-Large (50-9-5011-XL)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3508)
- SHOWA Arc Flash Gloves, Neoprene, 2XL, Blk/Gry, PR (240-11)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-3C-PK (7060-3C-PK)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- ULTRATECH Stopper Tubes, PK2 (5435)
- JUSTRITE Pop-Up Pool, 100 gal., Yellow (28323)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner, 250PK (BB-4024-P)
- PIG PIG Heavy-Duty 2-Drum Poly Spill Containment Pallet Black WOD 66" L x 40" W x 8.75" H (PAK604-BK-WOD)
- Black Diamond Spill Containment Accessories