Shop All Secondary Spill Containment
Black Diamond
IBC Spill Pallet, 385 gal Spill Capacity, 2 Drum, Galvanized steel
Mfr # 9480-BD
Zoro # G2203236
product price: $8,042.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$8,042.99
Free 30-Day Returns
Key Features
- Number of Drums 2
- Spill Containment Load Capacity 10,000 lb
- Load Capacity 10,000 lb
- Covered/Uncovered Uncovered
- Number of IBCs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 9480-BD
- Zoro # G2203236
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 120 in |
Height | 20 in |
Width | 53 in |
Dimensions | 120 in L x 53 in W x 20 in H |
Usable Width | 53 in |
Usable Length | 120 in |
Description
IBC Spill Pallet, Uncovered, Number of Drums 2, Spill Capacity 385 gal, Spill Containment Load Capacity 10,000 lb, Length 120 in, Width 53 in, Height 20 in, Drain Included No, Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX High Visibility Vest, 2X/3XL, Yellow (ECO-GC-Y2/3X)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 1000 X 600 mm -THICKNESS 0, 3 MM (79802)
- IRONWEAR General Protection Visor Green (3940-G)
- SPEAKMAN Eyewash Station in Silver (SE-590)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD)
- ENPAC Spill Pallet Grate, 1 Drum, Polyethylene (7007-BK)
- Black Diamond Secondary Spill Containment