Shop All Secondary Spill Containment
Black Diamond
IBC Spill Pallet, 385 gal Spill Capacity, 1 Drum, Galvanized steel
Mfr # 9469-BD
Zoro # G2203245
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,008.99
Free 30-Day Returns
Key Features
- Number of Drums 1
- Spill Capacity 385 gal
- Drain Included No
- Spill Containment Load Capacity 5,000 lb
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Diamond
- MFR # 9469-BD
- Zoro # G2203245
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 60 in |
Width | 53 in |
Height | 33 in |
Dimensions | 60 in L x 53 in W x 33 in H |
Usable Length | 60 in |
Usable Width | 53 in |
Description
IBC Spill Pallet, Uncovered, Number of Drums 1, Spill Capacity 385 gal, Spill Containment Load Capacity 5,000 lb, Length 60 in, Width 53 in, Height 33 in, Drain Included No, Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Multiband, Universal, Polyester (6485)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (463946)
- BRADY Single Phase Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152343)
- STI Smoke and Acoustical Pathway, Square (NEZ33-W)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- BLACK DIAMOND Spill Pallet, 40 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5116-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BC)
- Black Diamond Secondary Spill Containment