Shop All Secondary Spill Containment
Black Diamond
IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene
Mfr # 5469-BD-D
Zoro # G1812207
product price: $1,367.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,367.99
Free 30-Day Returns
Key Features
- Spill Capacity 385 gal
- Drain Included Yes
- Spill Containment Load Capacity 3,000 lb
- Spill Containment Load Capactiy 3000 lb.
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 5469-BD-D
- Zoro # G1812207
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 81 in |
Height | 29 in |
Width | 72 1/2 in |
Usable Width | 48 in |
Usable Length | 48 in |
Dimensions | 81 in L x 72 1/2 in W x 29 in H |
Description
IBC Containment Unit, Uncovered, Spill Capacity 385 gal, Spill Containment Load Capacity 3,000 lb, Length 81 in, Width 72 1/2 in, Height 29 in, Drain Included Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE NEMA 4X Aluminum Green/White Exit Sign, Two-Sided (SEWLDGWE)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size M (S42611)
- ACCUFORM Spill Control Sign, 7"X10", Aluminum, MCHL563VA (MCHL563VA)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- ENPAC Duck Pond, 4 ft. L x 3 x 4" H (5634-YE)
- Black Diamond Spill Control Supplies