Shop All Secondary Spill Containment
Black Diamond
Ground Pad, 8 in.L x 8 in.W x 1/4 in.H
Mfr # BD-88-GP
Zoro # G9371476
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Height 1/4 in
- Width 6 ft
- For Use With Black Diamond Containment Berms
- Material High Density Polyethylene, Non-Woven Geotextile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-88-GP
- Zoro # G9371476
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 8 in |
Height | 1/4 in |
Width | 6 ft |
Dimensions | 6 ft x 8 ft |
Details
Item | Ground Pad |
For Use With | Black Diamond Containment Berms |
Material | High Density Polyethylene, Non-Woven Geotextile |
Color | Black |
Includes | (2) 6 ft x 8 ft Ground Pads |
Standards | EPA, SPCC and NPDES |
Manufacturer Warranty | 13 yr |
For Use With Brand | Black Diamond |
Indoor/Outdoor Use | Outdoor |
Description
Ground Pad, Color Black, Dimensions 6 ft x 8 ft, For Use With Brand Black Diamond, For Use with Series Black Diamond L-Bracket Berms, For Use With Black Diamond Containment Berms, Includes (2) 6 ft x 8 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 8 ft, Manufacturer Warranty 13 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, SPCC and NPDES, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Tripod Replacement Chain (019-11017)
- PANDUIT No-Tool Circuit Breaker Lockout Device, (PSL-CBNT)
- ARIAT Size 13 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- CHILL-ITS BY ERGODYNE Bandana, Lime, Solid, Hook-and-Loop (6705)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- JUSTRITE 2 Drum Plastic Pallet, In-Line, With Drain, Yellow - 28624 (28624)
- Black Diamond Spill Control Supplies