Shop All Secondary Spill Containment
Black Diamond
Ground Pad, 60 in.L x 12 in.W x 1/4 in.H
Mfr # BD-1260-GP
Zoro # G2203787
product price: $631.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$631.99
Free 30-Day Returns
Key Features
- Length 60 in
- Color Black
- For Use With Black Diamond Containment Berms
- Width 6 ft
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-1260-GP
- Zoro # G2203787
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 60 in |
Width | 6 ft |
Height | 1/4 in |
Dimensions | 6 ft x 60 ft |
Details
Color | Black |
Item | Ground Pad |
For Use With | Black Diamond Containment Berms |
Material | High Density Polyethylene, Non-Woven Geotextile |
Includes | (2) 6 ft x 60 ft Ground Pads |
Standards | EPA, SPCC and NPDES |
Indoor/Outdoor Use | Outdoor |
For Use With Brand | Black Diamond |
Manufacturer Warranty | 21 yr |
Description
Ground Pad, Color Black, Dimensions 6 ft x 60 ft, For Use With Brand Black Diamond, For Use with Series Black Diamond L-Bracket Berms, For Use With Black Diamond Containment Berms, Includes (2) 6 ft x 60 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 60 ft, Manufacturer Warranty 21 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, SPCC and NPDES, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant (18610)
- BRADY NFPA Sign, 11 in Height, 11 in Width, Square (50055)
- C.H. HANSON Number Set, 3/8 In. H, Steel (20601)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-400)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- Black Diamond Spill Control Supplies