Shop All Secondary Spill Containment
Black Diamond
Ground Pad, 6 in.L x 6 in.W x 1/4 in.H
Mfr # BD-66-GP
Zoro # G9371467
original price:
$90.24
20% off
new price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- For Use With Black Diamond Containment Berms
- Material High Density Polyethylene, Non-Woven Geotextile
- Color Black
- Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-66-GP
- Zoro # G9371467
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 6 in |
Width | 6 ft |
Height | 1/4 in |
Dimensions | 6 ft x 6 ft |
Details
For Use With | Black Diamond Containment Berms |
Material | High Density Polyethylene, Non-Woven Geotextile |
Color | Black |
Item | Ground Pad |
Standards | EPA, SPCC and NPDES |
Includes | (1) 6 ft x 6 ft Ground Pad |
For Use With Brand | Black Diamond |
Indoor/Outdoor Use | Outdoor |
Manufacturer Warranty | 12 yr |
Description
Ground Pad, Color Black, Dimensions 6 ft x 6 ft, For Use With Brand Black Diamond, For Use with Series Black Diamond L-Bracket Berms, For Use With Black Diamond Containment Berms, Includes (1) 6 ft x 6 ft Ground Pad, Indoor/Outdoor Use Outdoor, Length 6 ft, Manufacturer Warranty 12 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, SPCC and NPDES, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-DEX Tri Dex Label Holder, 2in.x 4in., PK25 (TR-2400)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-609 (FSG-17-609)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC9)
- BRADLEY Safety Shower and Eye/Facewash (S19314PDCFW)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- CONDOR Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BNDC)
- Black Diamond Secondary Spill Containment