Shop All Secondary Spill Containment
Black Diamond
Ground Pad, 50 in.L x 12 in.W x 1/4 in.H
Mfr # BD-1250-GP
Zoro # G2203796
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$536.99
Free 30-Day Returns
Key Features
- For Use With Black Diamond Containment Berms
- Width 6 ft
- Material High Density Polyethylene, Non-Woven Geotextile
- Color Black
- Length 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Diamond
- MFR # BD-1250-GP
- Zoro # G2203796
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 6 ft |
Length | 50 in |
Height | 1/4 in |
Dimensions | 6 ft x 50 ft |
Details
For Use With | Black Diamond Containment Berms |
Material | High Density Polyethylene, Non-Woven Geotextile |
Color | Black |
Item | Ground Pad |
Includes | (2) 6 ft x 50 ft Ground Pads |
Standards | EPA, SPCC and NPDES |
Manufacturer Warranty | 20 yr |
For Use With Brand | Black Diamond |
Indoor/Outdoor Use | Outdoor |
Description
Ground Pad, Color Black, Dimensions 6 ft x 50 ft, For Use With Brand Black Diamond, For Use with Series Black Diamond L-Bracket Berms, For Use With Black Diamond Containment Berms, Includes (2) 6 ft x 50 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 50 ft, Manufacturer Warranty 20 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, SPCC and NPDES, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Goatskin, Blue/White, M, PR (6JG06)
- ACCUFORM BLINKER PEDESTRIAN CROSSING SIGN FRH105 (FRH105)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11434-00000-20)
- NMC Danger No Smoking Sign, D79P (D79P)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND Spill Pallet, 40 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5116-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- Black Diamond Secondary Spill Containment