Shop All Secondary Spill Containment
Black Diamond
Ground Pad, 5 in.L x 5 in.W x 1/4 in.H
Mfr # BD-55-GP
Zoro # G9371451
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Material High Density Polyethylene, Non-Woven Geotextile
- For Use With Black Diamond Containment Berms
- Width 6 ft
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-55-GP
- Zoro # G9371451
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 5 in |
Width | 6 ft |
Height | 1/4 in |
Dimensions | 6 ft x 5 ft |
Details
Material | High Density Polyethylene, Non-Woven Geotextile |
For Use With | Black Diamond Containment Berms |
Color | Black |
Item | Ground Pad |
Includes | (1) 6 ft x 5 ft Ground Pad |
Standards | EPA, SPCC and NPDES |
For Use With Brand | Black Diamond |
Indoor/Outdoor Use | Outdoor |
Manufacturer Warranty | 11 yr |
Description
Ground Pad, Color Black, Dimensions 6 ft x 5 ft, For Use With Brand Black Diamond, For Use with Series Black Diamond L-Bracket Berms, For Use With Black Diamond Containment Berms, Includes (1) 6 ft x 5 ft Ground Pad, Indoor/Outdoor Use Outdoor, Length 5 ft, Manufacturer Warranty 11 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, SPCC and NPDES, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Disposable Gloves, Hybrid Thermoplastic Elastomer, OneSize, 200 PK (BLKC-TPE-ES02-200)
- NMC Danger Do Not Enter Tag, Pk25 (RPT161ST)
- SHOWA Cut Resistant Gloves, Gray, 2XL, PR (541-XXL)
- BRADY Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25 (WKT3)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- PIG PIG Drum Spill Tray 32.25" L x 32.25" W x 8.25" H (DRM369)
- Black Diamond Secondary Spill Containment