Shop All Secondary Spill Containment
Black Diamond
Ground Pad, 4 in.L x 4 in.W x 1/4 in.H
Mfr # BD-44-GP
Zoro # G9371442
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Polyethylene, Non-Woven Geotextile
- Height 1/4 in
- Width 6 ft
- For Use With Black Diamond Containment Berms
- Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-44-GP
- Zoro # G9371442
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 1/4 in |
Width | 6 ft |
Length | 4 ft |
Dimensions | 6 ft x 4 ft |
Details
Material | High Density Polyethylene, Non-Woven Geotextile |
Item | Ground Pad |
For Use With | Black Diamond Containment Berms |
Color | Black |
Standards | EPA, SPCC and NPDES |
Includes | (1) 6 ft x 4 ft Ground Pad |
For Use With Brand | Black Diamond |
Indoor/Outdoor Use | Outdoor |
Manufacturer Warranty | 10 yr |
Description
Ground Pad, Color Black, Dimensions 6 ft x 4 ft, For Use With Brand Black Diamond, For Use with Series Black Diamond L-Bracket Berms, For Use With Black Diamond Containment Berms, Includes (1) 6 ft x 4 ft Ground Pad, Indoor/Outdoor Use Outdoor, Length 4 ft, Manufacturer Warranty 10 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, SPCC and NPDES, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 12 Men's Steel Rubber Boot, Black (8610433)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS70045SR3M64)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-91-498)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 120)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BC)
- Black Diamond Secondary Spill Containment