Shop All Secondary Spill Containment
Black Diamond
Ground Pad, 16 in.L x 16 in.W x 1/4 in.H
Mfr # BD-1616-GP
Zoro # G9371503
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 ft
- Height 1/4 in
- Length 16 in
- Material High Density Polyethylene, Non-Woven Geotextile
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-1616-GP
- Zoro # G9371503
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 6 ft |
Height | 1/4 in |
Length | 16 in |
Dimensions | 6 ft x 16 ft |
Details
Item | Ground Pad |
Material | High Density Polyethylene, Non-Woven Geotextile |
Color | Black |
For Use With | Black Diamond Containment Berms |
Standards | EPA, SPCC and NPDES |
Includes | (3) 6 ft x 16 ft Ground Pads |
For Use With Brand | Black Diamond |
Indoor/Outdoor Use | Outdoor |
Manufacturer Warranty | 16 yr |
Description
Ground Pad, Color Black, Dimensions 6 ft x 16 ft, For Use With Brand Black Diamond, For Use with Series Black Diamond L-Bracket Berms, For Use With Black Diamond Containment Berms, Includes (3) 6 ft x 16 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 16 ft, Manufacturer Warranty 16 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, SPCC and NPDES, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight 10 Sleeve Thumb Slot (9371T)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, XL, 10" L, PR (FFTAB-55-011)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (47-402)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Men's Western Boot Steel Western Boot, Brown (SE4684)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- BLACK DIAMOND Spill Pallet, 40 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5116-BD)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2800)
- Black Diamond Secondary Spill Containment