Shop All Secondary Spill Containment
Black Diamond
Ground Pad, 12 in.L x 12 in.W x 1/4 in.H
Mfr # BD-1212-GP
Zoro # G9371494
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1/4 in
- Length 12 in
- Color Black
- Material High Density Polyethylene, Non-Woven Geotextile
- Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-1212-GP
- Zoro # G9371494
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 1/4 in |
Length | 12 in |
Width | 6 ft |
Dimensions | 6 ft x 12 ft |
Details
Color | Black |
Material | High Density Polyethylene, Non-Woven Geotextile |
Item | Ground Pad |
For Use With | Black Diamond Containment Berms |
Includes | (2) 6 ft x 12 ft Ground Pads |
Standards | EPA, SPCC and NPDES |
For Use With Brand | Black Diamond |
Indoor/Outdoor Use | Outdoor |
Manufacturer Warranty | 15 yr |
Description
Ground Pad, Color Black, Dimensions 6 ft x 12 ft, For Use With Brand Black Diamond, For Use with Series Black Diamond L-Bracket Berms, For Use With Black Diamond Containment Berms, Includes (2) 6 ft x 12 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 12 ft, Manufacturer Warranty 15 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, SPCC and NPDES, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86426)
- ANSELL HyFlex® Cr+ Foam Nitrile Coated Gloves, Ansell 11-501-10, 1-Pair - Pkg Qty 12 (205659)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-3X)
- MR. CHAIN 2" (#8, 51 mm.) x 100 ft. Magenta/Yellow Plastic Chain (50030-100)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD)
- JUSTRITE Drum Spill Containment Pallet, 79 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28673)
- Black Diamond Secondary Spill Containment