Shop All Secondary Spill Containment
Black Diamond
Ground Pad, 10 in.L x 10 in.W x 1/4 in.H
Mfr # BD-1010-GP
Zoro # G9371485
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 6 ft
- Height 1/4 in
- Color Black
- For Use With Black Diamond Containment Berms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # BD-1010-GP
- Zoro # G9371485
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 10 in |
Width | 6 ft |
Height | 1/4 in |
Dimensions | 6 ft x 10 ft |
Details
Color | Black |
Item | Ground Pad |
For Use With | Black Diamond Containment Berms |
Material | High Density Polyethylene, Non-Woven Geotextile |
Includes | (2) 6 ft x 10 ft Ground Pads |
Standards | EPA, SPCC and NPDES |
Indoor/Outdoor Use | Outdoor |
For Use With Brand | Black Diamond |
Manufacturer Warranty | 14 yr |
Description
Ground Pad, Color Black, Dimensions 6 ft x 10 ft, For Use With Brand Black Diamond, For Use with Series Black Diamond L-Bracket Berms, For Use With Black Diamond Containment Berms, Includes (2) 6 ft x 10 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 10 ft, Manufacturer Warranty 14 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Standards EPA, SPCC and NPDES, Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X3X60BYL)
- MOLDEX Moldex 1500 Series N95 Respirator & Surgical Mask, Small, 20/Box, 1511 (1511)
- MCR SAFETY Luminator .35Mm PVC Poly Suit 3 Pc, 5XL (2013RX5)
- MOBILE COOLING Mobile Cooling Skull Cap w/Removable Neckguard, Black, One Size (MCUH01010021)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- Black Diamond Spill Control Supplies